This product requires certification to purchase.

Sanitary 4 in. 304 Stainless Steel Swivel Joint Clamp Assembly

You last purchased this on
 
Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Swivel Joint Clamp Assembly

Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Swivel Joint Clamp Assembly

  • Fast #
  • Part #SA12MPS4304
  • Item #10173279
  • Manufacturer Part #A12MPS-4-304
3.5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • A12MPS - SWIVEL JOINT CLAMP - 4", Wider than a standard clamp, swivel joint clamps are shipped as an assembly including at clamp, gasket, and collar that encircles the connection allowing for the joint to move smoothly when the clamp is tightened.
  • SWIVEL JOINT CLAMP ASSEMBLY
  • When combined with other Tri-Clamp fittings, clamps, and gaskets, sanitary spools can build a process line without the need for on-site welding and fabrication, and installed saving time.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
4 in
Fitting Type:
Clamp
Material:
Stainless Steel
Material Type:
CF8
NSF Certified:
No
Origin:
Global
Weight:
1.26 lb



Customers Also Bought
1–6 of 18 items
Part #FNW13MHHM4K
Item #4830625
4.5 out of 5 Customer Rating
Requires Certification
Part #FNW13MHP4M
Item #4830648
4 out of 5 Customer Rating
Requires Certification
Part #FNW40MPUX
Item #4830951
3.7 out of 5 Customer Rating
Requires Certification
Part #F105622
Item #47613
3.2 out of 5 Customer Rating
Requires Certification
Part #FNW13MHHS4L
Item #4830022
4.6 out of 5 Customer Rating
Requires Certification
Part #PEXBCLAMPD
Item #3703332
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–5 of 5 items
Part #S38W2304
Item #10173084
3.9 out of 5 Customer Rating
Requires Certification
Part #S38W4316
Item #10173264
3.9 out of 5 Customer Rating
Requires Certification
Part #S19MPX4316
Item #10173032
5 out of 5 Customer Rating
Requires Certification
Part #S22WB1316
Item #10173734
5 out of 5 Customer Rating
Requires Certification
Part #S2SXL12X27316
Item #10173089
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing