This product requires certification to purchase.

1/2 x 14 in. Flange Hex Locknut

You last purchased this on
 
Jones Stephens

1/2 x 14 in. Flange Hex Locknut

Brand image
You last purchased this on
 
Jones Stephens

1/2 x 14 in. Flange Hex Locknut

  • Fast #
  • Part #JB10081
  • Item #83699
  • Manufacturer Part #B10081
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1/2 in
Height:
1-1/5 in
Length:
4-1/2 in
Material:
Alloy
Material Type:
ZAMAK
Product Type:
Locknut
Size:
1/2 in
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #K50866
Item #295516
4.7 out of 5 Customer Rating
Requires Certification
Part #JB10120
Item #8036858
5 out of 5 Customer Rating
Requires Certification
Part #FNW7835G0037
Item #3625848
3.3 out of 5 Customer Rating
Requires Certification
Part #JF33082
Item #2050467
3.1 out of 5 Customer Rating
Requires Certification
Part #DDN6S
Item #7665210
3.4 out of 5 Customer Rating
Requires Certification
Part #FNWHNG2Z38B
Item #7940006
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JF33082
Item #2050467
3.1 out of 5 Customer Rating
Requires Certification
Part #JB10080
Item #1585991
5 out of 5 Customer Rating
Requires Certification
Part #JT77125
Item #71541
3.9 out of 5 Customer Rating
Requires Certification
Part #JT80135
Item #7719502
4.8 out of 5 Customer Rating
Requires Certification
Part #JT83150
Item #1603159
4.2 out of 5 Customer Rating
Requires Certification
Part #JT84150
Item #2304110
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing