5 in. Square Tile Drain in Toupee
5 in. Square Tile Drain in Toupee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 5 in.
- Grate Color Finish:
- Toupee
- Grate Diameter:
- 5 in
- IAPMO Listed:
- No