Call for Pricing
Call for Pricing
This product requires certification to purchase.

8W Light Box with Spot Flashlight and Dual Filament System in Orange

You last purchased this on
 
Streamlight

8W Light Box with Spot Flashlight and Dual Filament System in Orange

Brand image
You last purchased this on
 
Streamlight

8W Light Box with Spot Flashlight and Dual Filament System in Orange

  • Fast #
  • Part #S45706
  • Item #5079958
  • Manufacturer Part #45706
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes safety spot for instant backup, AC and DC chargers, charge rack and shoulder strap
  • Requires Certification

Specifications

Brand Model Compatibility:
LiteBox® 4931725, 4931703, 4931712, 7080886, 3654287 and 4931709 Standard Systems
Color Finish Name:
Orange
Handle Type:
Cushion Grip
Height:
7 in
Length:
11-1/2 in
Light Bulb Type:
Halogen
Material:
Rubber, Plastic
Material Type:
ABS, Thermoplastic
UL Listed:
No
Watts:
8 W
Weight:
7.4 lb
Width:
5-1/10 in



Customers Also Bought
1–6 of 18 items
Part #DIV24458
Item #7341784
4.1 out of 5 Customer Rating
Requires Certification
Part #M214420
Item #7606473
4 out of 5 Customer Rating
Requires Certification
Part #M235120
Item #4631120
5 out of 5 Customer Rating
Requires Certification
Part #DDCL044
Item #7513575
4 out of 5 Customer Rating
Requires Certification
Part #M236120
Item #4717134
3.4 out of 5 Customer Rating
Requires Certification
Part #COA30416
Item #9406822
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing