This product requires certification to purchase.

8 in. Compact Site Light with Flood Mode

You last purchased this on
 
Milwaukee®

M18™ Radius™ 8 in. Compact Site Light with Flood Mode

Brand image
You last purchased this on
 
Milwaukee®

M18™ Radius™ 8 in. Compact Site Light with Flood Mode

  • Fast #
  • Part #M214420
  • Item #7606473
  • Manufacturer Part #2144-20
4 out of 5 Customer Rating
Compact Site Light with Flood Mode

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2200 Lumens of Trueview™ high definition output
  • Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
  • Task, area, and overhead Lighting
  • High impact polycarbonate lens
  • 4-1/4 in hanging hook for overhead lighting
  • LED lifetime limited warranty: LEDs never need to be replaced
  • Dual function: 360° area lighting, 90° flood lighting
  • Three area and task modes for optimal brightness and run-time
  • Requires Certification

Specifications

AMP:
0
Battery Size:
18V
Battery Type:
Lithium-ion
Collection:
M18™ Radius™
Color Finish Name:
Red/Black
Depth:
8 in
Height:
10-3/8 in
Length:
8 in
Light Bulb Type:
LED
Lumens:
2200
Material:
Plastic, Thermoplastic
Material Type:
Polycarbonate
Number of Lights:
1
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Work Light
UL Listed:
No
Volts:
18V
Weight:
4.37 lb
Width:
7-7/8 in



Customers Also Bought
1–6 of 18 items
Part #M235420
Item #7223252
5 out of 5 Customer Rating
Requires Certification
Part #M48111881
Item #10490749
4.9 out of 5 Customer Rating
Requires Certification
Part #DDCL050
Item #4859992
4.3 out of 5 Customer Rating
Requires Certification
Part #M273520
Item #3874672
4.4 out of 5 Customer Rating
Requires Certification
Part #M236120
Item #4717134
3.4 out of 5 Customer Rating
Requires Certification
Part #DDCL044
Item #7513575
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M273520
Item #3874672
4.4 out of 5 Customer Rating
Requires Certification
Part #M213120
Item #7728773
5 out of 5 Customer Rating
Requires Certification
Part #M49240146
Item #3802888
4.4 out of 5 Customer Rating
Requires Certification
Part #M236320
Item #4928558
5 out of 5 Customer Rating
Requires Certification
Part #M236220
Item #4928560
4.1 out of 5 Customer Rating
Requires Certification
Part #M236120
Item #4717134
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing