This product requires certification to purchase.

LED Work Light

You last purchased this on
 
DiversiTech®

Pivot™ 33 LED Work Light

Brand image
You last purchased this on
 
DiversiTech®

Pivot™ 33 LED Work Light

  • Fast #
  • Part #DIV24458
  • Item #7341784
  • Manufacturer Part #24-458
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Magnetic base and swivel hook
  • 28 LED lights on front and 5 LED lights on top
  • Requires Certification

Documents


Specifications

Battery Size:
AA
Battery Type:
Alkaline
Collection:
Pivot™ 33
Color Finish Name:
Black, Yellow
Depth:
2-1/4 in
Height:
8-1/2 in
Light Bulb Type:
LED
Lumens:
160
Material:
Plastic
Number of Lights:
33
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Work Light
UL Listed:
No
Volts:
4.5V
Weight:
0.59 lb
Width:
1-3/4 in



Customers Also Bought
1–6 of 18 items
Part #M236220
Item #4928560
4.1 out of 5 Customer Rating
Requires Certification
Part #M49240146
Item #3802888
4.4 out of 5 Customer Rating
Requires Certification
Part #DDCL050
Item #4859992
4.3 out of 5 Customer Rating
Requires Certification
Part #DDCL044
Item #7513575
4 out of 5 Customer Rating
Requires Certification
Part #M236120
Item #4717134
3.4 out of 5 Customer Rating
Requires Certification
Part #MIL2108
Item #7827581
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIV24460
Item #7055238
3.7 out of 5 Customer Rating
Requires Certification
Part #DIV89DC
Item #7341789
3.6 out of 5 Customer Rating
Requires Certification
Part #DIV111116
Item #7180391
5 out of 5 Customer Rating
Requires Certification
Part #DIVBG301+
Item #9951199
5 out of 5 Customer Rating
Requires Certification
Part #DIVT400
Item #1672752
3.7 out of 5 Customer Rating
Requires Certification
Part #DIVT100
Item #2145059
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing