This product requires certification to purchase.

NPT Hydronic Mixing Valve 230 psi 120F

You last purchased this on
 
Taco

NPT Hydronic Mixing Valve 230 psi 120F

Brand image
You last purchased this on
 
Taco

NPT Hydronic Mixing Valve 230 psi 120F

  • Fast #
  • Part #T5123WHN3
  • Item #8017083
  • Manufacturer Part #5123-WH-N3
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • < .25% lead
  • Dual listed for ASSE 1017 and 1070
  • UPC certified
  • Check valves included
  • Port for recirculation return line
  • Lockable max. temperature setting
  • Outlet temperature strip
  • Boosts available hot water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASSE Standards:
ASSE 1017, ASSE 1070
CSA Certified:
CSA B125.3
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPSH
End Connections:
NPT x NPT x NPSH
FM Approved:
No
Flow Rate:
12 gpm
Height:
6-3/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Forged Brass, Plastic, Rubber, Stainless Steel
Maximum Temperature:
120
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
230 psi
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Disc Material:
Viton, EPDM
Valve Size:
3/4 in
Valve Type:
Hydronic Mixing Valve
Width:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #HAM100C1LF
Item #4239030
3.8 out of 5 Customer Rating
Requires Certification
Part #HAMX302TLF
Item #4239054
3.4 out of 5 Customer Rating
Requires Certification
Part #HAMX102US1LF
Item #4239036
3.4 out of 5 Customer Rating
Requires Certification
Part #HAMX101US1LF
Item #4239064
4.5 out of 5 Customer Rating
Requires Certification
Part #HAM101UT1LF
Item #4239028
4.5 out of 5 Customer Rating
Requires Certification
Part #TZ075C22
Item #7781967
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T5004C3
Item #4695907
4.7 out of 5 Customer Rating
Requires Certification
Part #T5714
Item #10172226
3.6 out of 5 Customer Rating
Requires Certification
Part #TZ075C22
Item #7781967
3.2 out of 5 Customer Rating
Requires Certification
Part #TZ100C22
Item #7781973
3.9 out of 5 Customer Rating
Requires Certification
Part #TZ075P22
Item #7782004
4.5 out of 5 Customer Rating
Requires Certification
Part #T5732
Item #156272
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing