Overflow Head Assembly, Chrome-Plated Brass Body & S'Steel Strainer Face
Overflow Head Assembly, Chrome-Plated Brass Body & S'Steel Strainer Face
Frequently Purchased Together
Product Details
Product Details
- Waste drain overflow head
- Material: Chrome plated brass
Specifications
- ASME:
- ASME A112.18.2
- ASTM:
- ASTM F2324
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-11/16 in
- Drain Component Type:
- Overflow Head Assembly
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No