This product requires certification to purchase.

3/4 in. 200F 11.2K Upright Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Series EC-11 3/4 in. 200F 11.2K Upright Sprinkler Head in Natural Brass

Brand image
You last purchased this on
 
Tyco

Series EC-11 3/4 in. 200F 11.2K Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T518941200
  • Item #1958539
  • Manufacturer Part #51-894-1-200
4.7 out of 5 Customer Rating

X Points
$42.67
Call for Pricing
Color Finish Name: Natural Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
  • Designed for maximum coverage applications of 400 sq. ft. (37,2 m²) - 14 ft. x 14 ft. (4,3 m x 4,3 m) up to 20 ft. x 20 ft. (6,1 m x 6,1 m)
  • For Series EC-11 Sprinklers (TY5137, TY5237) see TFP220 for technical information and listing details
  • UL and C-UL listed, NYC and FM approved
  • Requires Certification

Documents


Specifications

Application:
Commercial
Coating:
Painted
Collection:
Series EC-11
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-7/16 in
ISO:
ISO 7-1
K-Factor:
11.2
Material:
Nickel, Brass, Bronze, Glass, Plastic
Material Type:
Beryllium, PTFE
Opening Size:
2-7/8 in
Product Type:
Extended Coverage, Upright
Thread Size:
3/4 in
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #NFP1007WHD
Item #9436257
3.3 out of 5 Customer Rating
Requires Certification
Part #NFP1003D
Item #9435718
4.4 out of 5 Customer Rating
Requires Certification
Part #NFP1010CP
Item #9436203
3.4 out of 5 Customer Rating
Requires Certification
Part #WWBRGP
Item #3875854
4.7 out of 5 Customer Rating
Requires Certification
Part #NFP101560
Item #9436197
3.6 out of 5 Customer Rating
Requires Certification
Part #NFP101570
Item #9436252
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #T3002B
Item #1963403
5 out of 5 Customer Rating
Requires Certification
Part #T90401
Item #1965297
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing