This product requires certification to purchase.

6 in. Fixing Wire (Pack of 1000)

You last purchased this on
 
Uponor

6 in. Fixing Wire (Pack of 1000)

Brand image
You last purchased this on
 
Uponor

6 in. Fixing Wire (Pack of 1000)

  • Fast #
  • Part #UA7031000
  • Item #4140068
  • Manufacturer Part #A7031000
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Specially formulated 6 in galvanized steel alloy ties secure pex tubing products to wire mesh or rebar
  • Use with fixing wire twisters (E6090005 or E6091700)
  • Requires Certification

Specifications

Coating:
Galvanized
IAPMO Listed:
No
Length:
6 in
Material:
Metal
Product Type:
Fixing Wire



Customers Also Bought
1–6 of 18 items
Part #WB911SM3D
Item #2304322
4.3 out of 5 Customer Rating
Requires Certification
Part #UQ4020500
Item #1313847
3.4 out of 5 Customer Rating
Requires Certification
Part #UA5090500
Item #4196554
4.1 out of 5 Customer Rating
Requires Certification
Part #UA5091000
Item #4196573
5 out of 5 Customer Rating
Requires Certification
Part #UA5080500
Item #1755711
3.4 out of 5 Customer Rating
Requires Certification
Part #UA5060761
Item #1706914
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #UA5080500
Item #1755711
3.4 out of 5 Customer Rating
Requires Certification
Part #UA5091000
Item #4196573
5 out of 5 Customer Rating
Requires Certification
Part #UA5090500
Item #4196554
4.1 out of 5 Customer Rating
Requires Certification
Part #UA5060761
Item #1706914
4.5 out of 5 Customer Rating
Requires Certification
Part #UA4143210
Item #308469
3.9 out of 5 Customer Rating
Requires Certification
Part #UA2700402
Item #4900065
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing