This product requires certification to purchase.

1/2 in. Plastic PEX Expansion 90° Elbow

You last purchased this on
 
Uponor

ProPEX® 1/2 in. Plastic PEX Expansion 90° Elbow

Brand image
You last purchased this on
 
Uponor

ProPEX® 1/2 in. Plastic PEX Expansion 90° Elbow

  • Fast #
  • Part #UQ4760500
  • Item #525328
  • Manufacturer Part #Q4760500
4.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects Uponor AquaPEX or Wirsbo hePEX pipe
  • For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
  • Made from engineered polymer for strong performance and corrosion resistance
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
Collection:
ProPEX®
Elbow Degree:
90 DD
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
210
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
UL Listed:
UL 1821



Customers Also Bought
1–6 of 18 items
Part #UQ4691500
Item #4125383
5 out of 5 Customer Rating
Requires Certification
Part #UQ4757575
Item #528142
4.1 out of 5 Customer Rating
Requires Certification
Part #UQ4757550
Item #570624
3.3 out of 5 Customer Rating
Requires Certification
Part #ULF4525050
Item #3795475
4.7 out of 5 Customer Rating
Requires Certification
Part #UQ4775050
Item #525329
5 out of 5 Customer Rating
Requires Certification
Part #UQ4777575
Item #528140
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #UQ4763030
Item #7000274
5 out of 5 Customer Rating
Requires Certification
Part #UQ4761515
Item #4665838
4.7 out of 5 Customer Rating
Requires Certification
Part #ULF4710500
Item #7864579
4.3 out of 5 Customer Rating
Requires Certification
Part #ULF4237575
Item #3986693
5 out of 5 Customer Rating
Requires Certification
Part #ULF2875050
Item #3916443
3.7 out of 5 Customer Rating
Requires Certification
Part #ULF4235050
Item #3795517
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing