This product requires certification to purchase.

Thermal Actuator, Two Wire 24V

You last purchased this on
 
Uponor

Thermal Actuator, Two Wire 24V

Brand image
You last purchased this on
 
Uponor

Thermal Actuator, Two Wire 24V

  • Fast #
  • Part #UA3030522
  • Item #3698156
  • Manufacturer Part #A3030522
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-wire thermal actuator for the EP heating manifold is a slow-opening thermal actuator that mounts directly onto the EP heating manifold and connects to the climate control zoning system C-55 base unit (A3601012)
  • Provides individual loop flow control on a multi-zoned manifold
  • Requires Certification

Specifications

Actuator Type:
Thermal
Height:
2-47/100 in
Pressure - Maximum:
17 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
24V
Width:
1-29/50 in



Customers Also Bought
1–6 of 18 items
Part #PSHT30
Item #7870557
3.6 out of 5 Customer Rating
Requires Certification
Part #NNCB240130H
Item #9305461
4.5 out of 5 Customer Rating
Requires Certification
Part #HFM911
Item #2353716
3.4 out of 5 Customer Rating
Requires Certification
Part #AEX90
Item #70600
4.4 out of 5 Customer Rating
Requires Certification
Part #TINS110S
Item #7936190
5 out of 5 Customer Rating
Requires Certification
Part #TINS155S
Item #7936187
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #UA3031003
Item #4512890
5 out of 5 Customer Rating
Requires Certification
Part #UQ4050750
Item #10081410
4 out of 5 Customer Rating
Requires Certification
Part #UF5140500
Item #527000
5 out of 5 Customer Rating
Requires Certification
Part #UA2740402
Item #10081387
4.3 out of 5 Customer Rating
Requires Certification
Part #UQ4516350
Item #1599695
5 out of 5 Customer Rating
Requires Certification
Part #UQ4516375
Item #1345761
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing