This product requires certification to purchase.

0.39 gal ULV Electric Cold Fogger in Grey and White

You last purchased this on
 
VectorFog

0.39 gal ULV Electric Cold Fogger in Grey and White

  • Fast #
  • Part #VECC20
  • Item #8940173
  • Manufacturer Part #C20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
VectorFog

0.39 gal ULV Electric Cold Fogger in Grey and White

  • Fast #
  • Part #VECC20
  • Item #8940173
  • Manufacturer Part #C20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tank Capacity 1.5 Litres (0.39 Gallon)
  • Power 220V / 110V
  • Flow Rate 15-30 Liters Per Hour ( 3.96 - 7.92 Gallons Per Hour)
  • Features include a 1.5 litre tank, a 560 Watt Samsung motor, outflow of 15-30 LPH, adjustable droplet size between 5-50 microns and a two speed output control.
  • Thanks to its compact design, this fogger is ideal for spraying in smaller spaces including domestic properties as well as food preparation areas, car valets and offices.
  • In addition, the power can be halved reducing noise levels, which is ideal for hospitals, nursing homes, and schools.
  • Requires Certification

Specifications

Application:
Chemical, Commercial, Disinfectant, Fungicidal, Pest Control, Residential
Capacity:
0.39 gal
Color Finish Category:
Greys
Color Finish Name:
Grey, White
Green Seal Certified:
No
Height:
8-7/10 in
Indoor Outdoor:
Indoor/Outdoor
Length:
18-9/10 in
Product Type:
Fogger
Size:
0.39 gal
UL Listed:
No
Volts:
110/220V
Weight:
6.8 lb
Width:
7-1/2 in