This product requires certification to purchase.

1-1/4 x 1 in. Bronze PEX Press Coupling

You last purchased this on
 
Viega

PureFlow® 1-1/4 x 1 in. Bronze PEX Press Coupling

Brand image
You last purchased this on
 
Viega

PureFlow® 1-1/4 x 1 in. Bronze PEX Press Coupling

  • Fast #
  • Part #V93065
  • Item #3924088
  • Manufacturer Part #93065
4.1 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Press
End Connection 2:
PEX Press
End Connections:
PEX Press
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1-1/4 in
Fitting Type:
Coupling
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/10 in
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
0.21 lb



Customers Also Bought
1–6 of 18 items
Part #PEXP9K
Item #9839780
5 out of 5 Customer Rating
Requires Certification
Part #V94039
Item #3924285
4 out of 5 Customer Rating
Requires Certification
Part #PEXPRINGH
Item #9789752
5 out of 5 Customer Rating
Requires Certification
Part #PEXLFBMAD
Item #9427533
4 out of 5 Customer Rating
Requires Certification
Part #PEXPRINGD
Item #9427668
3.9 out of 5 Customer Rating
Requires Certification
Part #JP37445
Item #3110738
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V43402
Item #4103065
4.6 out of 5 Customer Rating
Requires Certification
Part #V46554
Item #4103041
5 out of 5 Customer Rating
Requires Certification
Part #V99626
Item #3924327
3.7 out of 5 Customer Rating
Requires Certification
Part #V46223
Item #3924046
4.5 out of 5 Customer Rating
Requires Certification
Part #V89413
Item #3793131
3.4 out of 5 Customer Rating
Requires Certification
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing