This product requires certification to purchase.

1-1/4 in. Insulated Kit Ink-d

You last purchased this on
 
Watts

Series 3000 1-1/4 in. Insulated Kit Ink-d

Brand image
You last purchased this on
 
Watts

Series 3000 1-1/4 in. Insulated Kit Ink-d

  • Fast #
  • Part #WINKDH
  • Item #2885069
  • Manufacturer Part #0881453
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes two insulators per kit
  • Made of polysulfone material
  • Used with flange fittings to insulate each bolt in the flange
  • Durable and corrosion resistant
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Brand Model Compatibility:
Series 3003, 3004, 3006, 3008, 3001, 3005, 3007
Collection:
Series 3000
Diameter - Outside:
1-1/4 in
Fitting Type:
Insulated Kit
Lead Law Compliance Level:
Compliant Not Certified
Material:
Plastic
UL Listed:
No
Weight:
0.08 lb



Customers Also Bought
1–6 of 18 items
Part #PFDUGF
Item #4244672
5 out of 5 Customer Rating
Requires Certification
Part #WGAB
Item #233866
4.7 out of 5 Customer Rating
Requires Certification
Part #PFXCCS33
Item #3878889
3.8 out of 5 Customer Rating
Requires Certification
Part #CCRSB
Item #486875
5 out of 5 Customer Rating
Requires Certification
Part #IBRLFTFM
Item #4514281
4.2 out of 5 Customer Rating
Requires Certification
Part #PSMCGG
Item #7688413
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WGAB
Item #233866
4.7 out of 5 Customer Rating
Requires Certification
Part #WLF3008F
Item #3919732
4.1 out of 5 Customer Rating
Requires Certification
Part #WLF3006F
Item #4525071
3.1 out of 5 Customer Rating
Requires Certification
Part #W3200L
Item #84365
5 out of 5 Customer Rating
Requires Certification
Part #WLF3004J
Item #4482805
4.8 out of 5 Customer Rating
Requires Certification
Part #WLF3100M3L
Item #4524903
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing