This product requires certification to purchase.

1/8 in. Duo Vent High Capacity Air Vent

You last purchased this on
 
Watts

Series DuoVent 1/8 in. Duo Vent High Capacity Air Vent

Brand image
You last purchased this on
 
Watts

Series DuoVent 1/8 in. Duo Vent High Capacity Air Vent

  • Fast #
  • Part #WDUOVENTA
  • Item #2304302
  • Manufacturer Part #0590719
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes manual air vent feature
  • Air vent with silicon rubber seal
  • Float is high temperature resistant polyethylene
  • Suitable for use with glycol systems
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Series DuoVent
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Height:
3-17/50 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
240
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #SSTV2LL
Item #7298802
3.3 out of 5 Customer Rating
Requires Certification
Part #A6E3
Item #44610
3.6 out of 5 Customer Rating
Requires Certification
Part #FD7749
Item #3378900
3.7 out of 5 Customer Rating
Requires Certification
Part #A4CW
Item #1808656
4.1 out of 5 Customer Rating
Requires Certification
Part #SSLP75100
Item #5052736
4.5 out of 5 Customer Rating
Requires Certification
Part #USM6643
Item #8626396
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WHP30PRO100G
Item #5153892
4 out of 5 Customer Rating
Requires Certification
Part #WHP30PRO125H
Item #5154000
3.2 out of 5 Customer Rating
Requires Certification
Part #WLF70AFD
Item #3920509
4.5 out of 5 Customer Rating
Requires Certification
Part #WFV4M1F
Item #2989894
4.6 out of 5 Customer Rating
Requires Certification
Part #WLF1170M2USF
Item #3919855
4.7 out of 5 Customer Rating
Requires Certification
Part #WLFMMVM1USF
Item #3920876
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing