This product requires certification to purchase.

3/4 in. Brass NPT Union x FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

Series LFN55B-M1 3/4 in. Brass NPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1USF
  • Item #3920038
  • Manufacturer Part #0009590
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LFN55B-M1 3/4 in. Brass NPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN55BM1USF
  • Item #3920038
  • Manufacturer Part #0009590
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integral stainless steel strainer
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure*
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Series LFN55B-M1
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
FM Approved:
No
Height:
6 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/3 in
Maximum Temperature:
180
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Seat Material:
Thermoplastic
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2 lb
Width:
2-1/4 in