Tempest I 36 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT
Pro Collection Tempest I 36 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- Professional Baffle Filters
- Welded and Polished Body
- Clean Air Feature
- LumiLight LED Lighting
- Optional Ductless Recirculating Kit
- Optional Wireless Remote Control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Application:
- Residential
- Brand Model Compatibility:
- AK0726, AK1726, 14000005, PBD-1200A, ZRC-7036C, AK1716, MUA008A, Z0F-C002
- CFM:
- 650 ft3/min
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 22-1/2 in
- Duct Size:
- 8 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Baffle
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 6
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 54.500 lb
- Width:
- 35-7/8 in