36 in. Built-in Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #ARHW36PAB
36 in. Built-in Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel Finish
- Fully retractable control knobs with white backlight
- White LED lighting
- Dishwasher safe stainless steel baffle filters
- 4 Fan speeds with a max of 600 CFM
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 24 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 12-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 110/120V
- Watts:
- 490 W
- Weight:
- 68 lb
- Width:
- 36 in