This product requires certification to purchase.

230V 1 hp Residential Grinder Pump

You last purchased this on
 
Zoeller Pump Co

230V 1 hp Residential Grinder Pump

Brand image
You last purchased this on
 
Zoeller Pump Co

230V 1 hp Residential Grinder Pump

  • Fast #
  • Part #Z8070004
  • Item #7288000
  • Manufacturer Part #807-0004
4.2 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shark Series
  • Handles Entire Household of “Flushable” Materials
  • All cast iron grinder series for difficult residential applications where ejectors struggle
  • Performance up to 55’ TDH
  • Proven Tri Slice® Cutter Technology
  • 100% factory tested
  • Requires Certification

Specifications

AMP:
5
Cord Length:
15 ft
Discharge:
1-1/4 in
Discharge Configuration:
Vertical
Height:
14 in
Horsepower:
1 hp
Impeller:
Non-clogging Vortex
Length:
9-3/4 in
Material:
Cast Iron
Maximum Feet of Head:
55
Maximum Temperature:
130
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Capacitor Start/Capacitor Run
Pump Phase:
1
RPM:
3400
UL Listed:
No
Volts:
230V
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #Z8070001
Item #5148382
4.8 out of 5 Customer Rating
Requires Certification
Part #Z8400005
Item #491124
4 out of 5 Customer Rating
Requires Certification
Part #LFL152M2
Item #4859928
3.2 out of 5 Customer Rating
Requires Certification
Part #Z8200004
Item #873127
4.7 out of 5 Customer Rating
Requires Certification
Part #SAN089
Item #4434177
3.7 out of 5 Customer Rating
Requires Certification
Part #LP382XPRG101
Item #4518344
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z8400005
Item #491124
4 out of 5 Customer Rating
Requires Certification
Part #Z8030001
Item #5148380
5 out of 5 Customer Rating
Requires Certification
Part #Z8070001
Item #5148382
4.8 out of 5 Customer Rating
Requires Certification
Part #Z8050002
Item #5148385
4.1 out of 5 Customer Rating
Requires Certification
Part #Z9150047
Item #9382181
5 out of 5 Customer Rating
Requires Certification
Part #Z8200011
Item #493574
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing