This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
Hansgrohe

Pulsify Multi Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
Hansgrohe

Pulsify Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #H24111671
  • Item #9793028
  • Manufacturer Part #24111671
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 6 in hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 2.5 GPM flow rate provides efficient results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: hansgrohe hand showers are easy to install, simply take your old showerhead or hand shower off and replace it with your new one. If replacing a showerhead, a hose and shower arm mount are required.
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
  • RANGE OF SPRAY MODES: This hand shower features 3 sprays: Powder Rain, Intense Rain, Pulsating Massage that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • CONNECTION DETAILS: Requires a shower hose and shower arm mount for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Pulsify
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-1/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
5 in
Hose Included:
No
Length:
8 in
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Spray Type:
Intense Rain, PowderRain, Pulsating Massage
WaterSense Labeled:
No
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #H32557141
Item #8846181
3.3 out of 5 Customer Rating
Requires Certification
Part #H04909000
Item #8846090
5 out of 5 Customer Rating
Requires Certification
Part #R366PN
Item #7880850
3.3 out of 5 Customer Rating
Requires Certification
Part #H26277821
Item #9980560
4.4 out of 5 Customer Rating
Requires Certification
Part #H26922001
Item #9301826
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H24161671
Item #9793334
5 out of 5 Customer Rating
Requires Certification
Part #H24162671
Item #9793290
3.6 out of 5 Customer Rating
Requires Certification
Part #H04950670
Item #9301860
3.4 out of 5 Customer Rating
Requires Certification
Part #H04913000
Item #8846117
5 out of 5 Customer Rating
Requires Certification
Part #H04969670
Item #9301713
3.1 out of 5 Customer Rating
Requires Certification
Part #H24161821
Item #9793231
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing