This product requires certification to purchase.

0.5 in. Manual Crimper

You last purchased this on
 
Zurn PEX

0.5 in. Manual Crimper

Brand image
You last purchased this on
 
Zurn PEX

0.5 in. Manual Crimper

  • Fast #
  • Part #QQCRT3CM
  • Item #525362
  • Manufacturer Part #QCRT3CM
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with 1/2" traditional copper crimp rings, and Inkcap® copper crimp rings with positioning end cap
  • Durable construction stands up to tough environments
  • Used in potable plumbing systems
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year limited warranty proven to last the lifetime of the building
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-877
Brand Model Compatibility:
10A573
Height:
1-1/4 in
Jaw Capacity (in):
0.5 in
Length:
11-1/2 in
Material:
Hardened Steel
Number of Tools Included:
1
Power Source:
Manual
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Crimper
UL Listed:
No
Weight:
2.169 lb
Width:
3-73/100 in



Customers Also Bought
1–6 of 18 items
Part #QQCRT5T
Item #2368680
4 out of 5 Customer Rating
Requires Certification
Part #QQCRRT
Item #2056493
5 out of 5 Customer Rating
Requires Certification
Part #R26803
Item #3709091
5 out of 5 Customer Rating
Requires Certification
Part #R23488
Item #3334175
5 out of 5 Customer Rating
Requires Certification
Part #RAP60002
Item #3665960
5 out of 5 Customer Rating
Requires Certification
Part #PS0646
Item #3827282
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #QQCRT5T
Item #2368680
4 out of 5 Customer Rating
Requires Certification
Part #QQCRRT
Item #2056493
5 out of 5 Customer Rating
Requires Certification
Part #ZQSECRTRM
Item #7505655
4 out of 5 Customer Rating
Requires Certification
Part #QQSECRT
Item #2272292
5 out of 5 Customer Rating
Requires Certification
Part #QQCRTLDM
Item #4243190
5 out of 5 Customer Rating
Requires Certification
Part #QQXP3XP
Item #1826363
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing