This product requires certification to purchase.

18V Oscillating Multi-Tool

You last purchased this on
 
Milwaukee®

18V Oscillating Multi-Tool

Brand image
You last purchased this on
 
Milwaukee®

18V Oscillating Multi-Tool

  • Fast #
  • Part #M262620
  • Item #4717288
  • Manufacturer Part #2626-20
4.4 out of 5 Customer Rating
Oscillating Multi-Tool

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Tool-free blade change with adapter to fit most brand's blades
  • Constant power technology to maintain speed under load
  • Battery isolation for durability and life
  • All metal gearbox for durability and life
  • Requires Certification

Specifications

Battery Type:
REDLITHIUM
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
5-1/8 in
Length:
11-7/8 in
Material:
Metal, Plastic, Rubber
Number of Tools Included:
1
Power Source:
Electric
RPM:
18000
Tool Type:
Oscillating Multi-Tool
UL Listed:
Yes
Volts:
18V
Weight:
2.65 lb
Width:
5-1/5 in



Customers Also Bought
1–6 of 18 items
Part #M261220
Item #4665067
4.1 out of 5 Customer Rating
Requires Certification
Part #M280720
Item #8460986
5 out of 5 Customer Rating
Requires Certification
Part #S5564
Item #1371923
5 out of 5 Customer Rating
Requires Certification
Part #M247020
Item #4086908
5 out of 5 Customer Rating
Requires Certification
Part #M282120
Item #9046934
5 out of 5 Customer Rating
Requires Certification
Part #M088020
Item #3573800
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M240122
Item #3353388
4 out of 5 Customer Rating
Requires Certification
Part #M262720
Item #7223359
4.8 out of 5 Customer Rating
Requires Certification
Part #M283620
Item #9199738
4.3 out of 5 Customer Rating
Requires Certification
Part #M283621
Item #9199737
3.2 out of 5 Customer Rating
Requires Certification
Part #M252621XC
Item #9046929
3.6 out of 5 Customer Rating
Requires Certification
Part #M242620
Item #4111812
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing