This product requires certification to purchase.

6 in. 24 TPI Reciprocating Saw Blade 5-Pack

You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 24 TPI Reciprocating Saw Blade 5-Pack

Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 24 TPI Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005186
  • Item #2249919
  • Manufacturer Part #48-00-5186
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Ice Hardened™ for up to 50% longer life.
  • Matrix II bi-metal teeth for greater durability
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.04 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6 in
Length:
7/200 in
Package Quantity:
Pack of 5
Teeth Per Inch:
24
Tool Type:
Reciprocating Blade
Weight:
0.22 lb
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #M48005035
Item #4202229
3.8 out of 5 Customer Rating
Requires Certification
Part #M49221129
Item #3011510
5 out of 5 Customer Rating
Requires Certification
Part #M48001450
Item #3815083
4.5 out of 5 Customer Rating
Requires Certification
Part #M48005711
Item #2819679
3.9 out of 5 Customer Rating
Requires Certification
Part #DD0632GPX
Item #7888128
3.9 out of 5 Customer Rating
Requires Certification
Part #M48005188
Item #2249908
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48005037
Item #4202199
3.4 out of 5 Customer Rating
Requires Certification
Part #M48005188
Item #2249908
4.1 out of 5 Customer Rating
Requires Certification
Part #M48001610
Item #4437975
3.6 out of 5 Customer Rating
Requires Certification
Part #M48005016
Item #2174904
3.4 out of 5 Customer Rating
Requires Certification
Part #M48005184
Item #2249929
4.4 out of 5 Customer Rating
Requires Certification
Part #M48005092
Item #4202096
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing