Call for Pricing
Call for Pricing
This product requires certification to purchase.

10-1/2 in x 16 in x 16 in Duct Square-To-Round

You last purchased this on
 

10-1/2 in x 16 in x 16 in Duct Square-To-Round

You last purchased this on
 

10-1/2 in x 16 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR10121616
  • Item #3715100
  • Manufacturer Part #RB55101616A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Diameter:
16 in
Duct Size:
10-1/2 in x 16 in x 16 in
Length:
10-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
16 in


Customers Also Bought
1–6 of 18 items
Part #HCPRD10
Item #4478647
4.7 out of 5 Customer Rating
Requires Certification
Part #HARD12TZ
Item #5099887
4.3 out of 5 Customer Rating
Requires Certification
Part #DIV6M3060
Item #3695186
5 out of 5 Customer Rating
Requires Certification
Part #PSAASW1610
Item #3925231
4.2 out of 5 Customer Rating
Requires Certification
Part #M01220500C
Item #7913680
4.1 out of 5 Customer Rating
Requires Certification
Part #DIVMP2
Item #1392036
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #REC81970
Item #4383314
5 out of 5 Customer Rating
Requires Certification
Part #DIRB43
Item #3637863
3.3 out of 5 Customer Rating
Requires Certification
Part #SOLSFM
Item #4344088
4.8 out of 5 Customer Rating
Requires Certification
Part #A6AL
Item #1277377
4.1 out of 5 Customer Rating
Requires Certification
Part #DDP24412
Item #831481
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing