This product requires certification to purchase.

2 in. Copper DWV 45° Street Elbow

You last purchased this on
 

2 in. Copper DWV 45° Street Elbow

You last purchased this on
 

2 in. Copper DWV 45° Street Elbow

  • Fast #
  • Part #CDWVS4K
  • Item #49391
  • Manufacturer Part #H044100
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Wrot copper
  • End Connections: FTG x Sweat
  • DWV
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.29
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper DWV
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #CDWV4J
Item #47834
5 out of 5 Customer Rating
Requires Certification
Part #CDWVS9J
Item #10746
3.9 out of 5 Customer Rating
Requires Certification
Part #CDWV9J
Item #40201
4.8 out of 5 Customer Rating
Requires Certification
Part #CDWVYJ
Item #7068309
4 out of 5 Customer Rating
Requires Certification
Part #CDWVFAJ
Item #22270
4.4 out of 5 Customer Rating
Requires Certification
Part #CDWV2J
Item #16168
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A10062062
Item #4118252
5 out of 5 Customer Rating
Requires Certification
Part #S613887R
Item #3270754
4.5 out of 5 Customer Rating
Requires Certification
Part #NPC607LDL
Item #7099677
3.2 out of 5 Customer Rating
Requires Certification
Part #A10062037
Item #4118311
4.6 out of 5 Customer Rating
Requires Certification
Part #NPC6062LDM
Item #7099658
5 out of 5 Customer Rating
Requires Certification
Part #A10062071
Item #4118233
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing