This product requires certification to purchase.

20 x 20 x 14 in. Cold Air Return Kit

You last purchased this on
 

20 x 20 x 14 in. Cold Air Return Kit

You last purchased this on
 

20 x 20 x 14 in. Cold Air Return Kit

  • Fast #
  • Part #SHMRAK20102014
  • Item #5053382
  • Manufacturer Part #CA1020142010
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Complete kit to facilitate installation
  • Galvanized steel, riveted construction
  • Includes cold air boot, start collar, 64" drop duct, and slip and drive connection
  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Height:
20 in
Length:
20 in
Material:
Galvanized
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #JSHLDE50
Item #8202568
4.8 out of 5 Customer Rating
Requires Certification
Part #PSRG3W14U
Item #3317110
4.3 out of 5 Customer Rating
Requires Certification
Part #W21V51U843
Item #4081228
4.2 out of 5 Customer Rating
Requires Certification
Part #HTH8320R1003
Item #4511065
4.9 out of 5 Customer Rating
Requires Certification
Part #PSFGW2020
Item #2175166
4.5 out of 5 Customer Rating
Requires Certification
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
Part #REC83017
Item #4383227
5 out of 5 Customer Rating
Requires Certification
Part #DDP24412
Item #831481
4.4 out of 5 Customer Rating
Requires Certification
Part #A40SC
Item #1277317
4.5 out of 5 Customer Rating
Requires Certification
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #REC81970
Item #4383314
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing