Call for Pricing
Call for Pricing
This product requires certification to purchase.

24 in. Blind 150# Raised Face Carbon Steel Flange

You last purchased this on
 

24 in. Blind 150# Raised Face Carbon Steel Flange

You last purchased this on
 

24 in. Blind 150# Raised Face Carbon Steel Flange

  • Fast #
  • Part #GLF2RFBF24
  • Item #4640987
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Flange Type:
Raised Face, Blind
Material:
Carbon Steel
Pressure Class:
150#



Customers Also Bought
1–6 of 18 items
Part #GRFWNF24-AN
Item #7218103
4.9 out of 5 Customer Rating
Requires Certification
Part #GWCRXU
Item #29947
4.2 out of 5 Customer Rating
Requires Certification
Part #GWCAPU
Item #13558
4.3 out of 5 Customer Rating
Requires Certification
Part #GRFBFP
Item #50438
5 out of 5 Customer Rating
Requires Certification
Part #GW9M
Item #21883
4.3 out of 5 Customer Rating
Requires Certification
Part #FNWNA1FFG116U
Item #3971889
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V25770
Item #4570641
3.4 out of 5 Customer Rating
Requires Certification
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
Part #VIE26005
Item #4377461
5 out of 5 Customer Rating
Requires Certification
Part #V25480
Item #4396873
4.7 out of 5 Customer Rating
Requires Certification
Part #V25650
Item #7246667
5 out of 5 Customer Rating
Requires Certification
Part #V25620
Item #4328481
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing