Call for Pricing
Call for Pricing
This product requires certification to purchase.

24 x 19 x 20 in. Duct Plenum

You last purchased this on
 

24 x 19 x 20 in. Duct Plenum

You last purchased this on
 

24 x 19 x 20 in. Duct Plenum

  • Fast #
  • Part #SHMIFBR4192024
  • Item #4118104
  • Manufacturer Part #CA50201924R4
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Return air box without collar
  • Galvanized steel, riveted construction
  • Pre-insulated
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Height:
24 in
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R4
Vent Duct Shape:
Rectangular
Width:
19 in



Customers Also Bought
1–6 of 18 items
Part #A40SC
Item #1277317
4.5 out of 5 Customer Rating
Requires Certification
Part #REC83017
Item #4383227
5 out of 5 Customer Rating
Requires Certification
Part #DDP24412
Item #831481
4.4 out of 5 Customer Rating
Requires Certification
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #DIRB43
Item #3637863
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #DIRB43
Item #3637863
3.3 out of 5 Customer Rating
Requires Certification
Part #A6AL
Item #1277377
4.1 out of 5 Customer Rating
Requires Certification
Part #SOLSFM
Item #4344088
4.8 out of 5 Customer Rating
Requires Certification
Part #REC81970
Item #4383314
5 out of 5 Customer Rating
Requires Certification
Part #A40SC
Item #1277317
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing