This product requires certification to purchase.
10 gal. Lowboy 1.5 kW Commercial Electric Water Heater
You last purchased this on
A.O. Smith
Dura-Power™ 10 gal. Lowboy 1.5 kW Commercial Electric Water Heater
slide 1
You last purchased this on
A.O. Smith
Dura-Power™ 10 gal. Lowboy 1.5 kW Commercial Electric Water Heater
- Fast #
- Part #ADEL1010A011000
- Item #2753527
- Manufacturer Part #100131555
4.8 out of 5 Customer Rating
X
Points
$949.63
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
A.O. Smith
Dura-Power™
10 gal. Lowboy 1.5 kW Commercial Electric Water Heater
100131555
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank
- Glass lined tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- Factory installed terminal block
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Simplified circuitry and color coded for ease of service
- Anode rod for maximum corrosion protection
- UL approved field conversion
-
Requires Certification
Specifications
- ANSI:
- ANSI Z2223.1
- ASME:
- Yes
- Application:
- Commercial
- CSA Certified:
- CSA 4.3
- Capacity:
- 10 gal
- Collection:
- Dura-Power™
- Diameter:
- 18 in
- Height:
- 18-1/4 in
- Lining of Tank:
- Glass
- Maximum Temperature:
- 170
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 1.5 kW
Customers Also Bought
1–6 of 18 items
Part #S100109504
Item #2153560
4.9 out of 5 Customer Rating
Requires Certification
Points
$143.12
EACH
Part #ESPEX3512
Item #7640848
4.4 out of 5 Customer Rating
Requires Certification
Points
$249.97
EACH
Part #PFXT5I
Item #2939325
4 out of 5 Customer Rating
Requires Certification
Points
$46.80
EACH
Part #ADEL1010D014000
Item #2754628
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SPCE101OMSA15120
Item #2150636
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ADEL2010G013000
Item #2753902
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BSLE280T61SEVV
Item #9834741
3.3 out of 5 Customer Rating
Requires Certification
Points
$2,420.00
EACH
Part #BLG275H763N
Item #5129334
3.4 out of 5 Customer Rating
Requires Certification
Points
$3,264.00
EACH
Part #ABTH19901P000000
Item #1852278
4 out of 5 Customer Rating
Requires Certification
Points
$11,023.10
EACH
Part #SPCE1202ORTA12224R
Item #9723495
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ADRE120221093R27
Item #2754906
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SCSB52135SFEX3N
Item #3976877
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ADRE12022F093000
Item #209716
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SSHE50100NEDM
Item #3619565
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ABT10003P040000
Item #83728
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BLE230LN33NLWW
Item #9663923
5 out of 5 Customer Rating
Requires Certification
Points
$1,212.00
EACH
Part #ABTR19700N000000
Item #961595
5 out of 5 Customer Rating
Requires Certification
Points
$9,181.77
EACH
Part #BCEHD1204533HCF
Item #7585687
4.3 out of 5 Customer Rating
Requires Certification
Points
$9,322.80
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #ADEL3020G022000R
Item #9631458
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ADEN5220G023000R
Item #9631609
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ADEL2010G013000
Item #2753902
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ADEL1010D014000
Item #2754628
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ADEN8020R025000R
Item #9723481
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ABTH19901P000000
Item #1852278
4 out of 5 Customer Rating
Requires Certification
Points
$11,023.10
EACH
Part #ADRE120221093R27
Item #2754906
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ADRE12022F093000
Item #209716
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ABT10003P040000
Item #83728
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ABTR19700N000000
Item #961595
5 out of 5 Customer Rating
Requires Certification
Points
$9,181.77
EACH
Part #ABTR365A00N000000
Item #1346074
4.2 out of 5 Customer Rating
Requires Certification
Points
$15,053.43
EACH
Part #ABTR19701P000000
Item #961577
5 out of 5 Customer Rating
Requires Certification
Points
$9,218.79
EACH
Part #ADRE8022D063000
Item #209717
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ABTH19900N000000
Item #450736
4.4 out of 5 Customer Rating
Requires Certification
Points
$10,560.00
EACH
Part #ABTL19900N000000
Item #4456344
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ABT8002L010000
Item #62491
4.3 out of 5 Customer Rating
Requires Certification
Points
$3,440.59
EACH
Part #AEJCS20261291000
Item #3356390
5 out of 5 Customer Rating
Requires Certification
Points
$591.23
EACH
Part #AATI540H00N000000
Item #4423860
3.4 out of 5 Customer Rating
Requires Certification
Points
$1,514.92
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing