This product requires certification to purchase.

6 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 6 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 6 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A6E6
  • Item #1277394
  • Manufacturer Part #6E6
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Requires Certification

Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
6 in
Diameter - Inside 1:
6 in
Diameter - Inside 2:
6 in
Diameter - Outside:
6-1/2 in
Duct Size:
6 in
Length:
6 in
Material:
Aluminum, Steel
Vent Duct Shape:
Round
Vent Type:
B-Vent



Customers Also Bought
1–6 of 18 items
Part #A4EDC
Item #70444
5 out of 5 Customer Rating
Requires Certification
Part #A3E18
Item #36428
5 out of 5 Customer Rating
Requires Certification
Part #A3E12A
Item #36249
3.5 out of 5 Customer Rating
Requires Certification
Part #A4EUAF
Item #1194630
3.1 out of 5 Customer Rating
Requires Certification
Part #A3EAL
Item #37463
5 out of 5 Customer Rating
Requires Certification
Part #A5ET3
Item #1195310
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A6E12
Item #44094
3.2 out of 5 Customer Rating
Requires Certification
Part #A6E3
Item #44610
3.6 out of 5 Customer Rating
Requires Certification
Part #A4VP
Item #1277388
3.3 out of 5 Customer Rating
Requires Certification
Part #A6E24
Item #44438
5 out of 5 Customer Rating
Requires Certification
Part #A4CP
Item #1277419
4.8 out of 5 Customer Rating
Requires Certification
Part #A6E5
Item #45134
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing