This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A5500175002
  • Item #4733202
  • Manufacturer Part #5500175.002
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A5500175002
  • Item #4733202
  • Manufacturer Part #5500175.002
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vandal-resistant handles with red and blue color indexes
  • Vandal-resistant pressure-compensating aerator
  • Ceramic disc valve cartridges
  • Drain not included
  • Limited 2-year commercial warranty
  • Low Lead: Faucet contains 0.25% total lead content by weighted average
  • Water Conserving 1.5 gpm Pressure-Compensating Aerator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
4-7/8 in
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
1-3/4 in
Spout Reach:
3-3/4 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
11-3/4 in