Polycarbonate and PVC Camouflage Frame Safety Glasses with Grey Anti-scratch Lens
Polycarbonate and PVC Camouflage Frame Safety Glasses with Grey Anti-scratch Lens
Frequently Purchased Together
Product Details
Product Details
- Lightweight, semi-rimless design provides all day user comfort
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Soft rubber nose pads help keep the glasses in place
- Supplied with an adjustable neck cord
- 9 Base curve lens
- Meets ANSI Z87.1+
Documents
Specifications
- ANSI:
- ANSI Z87.1 2015
- CE Approved:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Camouflage
- Glasses Frame Color:
- Camouflage
- Glasses Lens Color:
- Grey, Anti-scratch
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC
- Weight:
- 0.9 oz