This product requires certification to purchase.

2 in. Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Apollo Valves

87A-200 Series 2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A20801
  • Item #1281820
  • Manufacturer Part #87A20801
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Apollo Valves

87A-200 Series 2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A20801
  • Item #1281820
  • Manufacturer Part #87A20801
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Application industrial
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-8 Annex G
API:
API 608
ASME:
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME B31.1, ASME B31.3, ASME B31.8
ASTM:
ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-313, ASTM A-351 Grade CF8M
AWWA:
AWWA A-351
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
87A-200 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
MSS:
MSS SP-25, MSS SP-61, MSS SP-72
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
500
NSF:
NSF 372, NSF 61-8 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
UL 125
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
25 lb