1 in. Bronze Full Port Solder Gate Valve
Model 101S-LF 1 in. Bronze Full Port Solder Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Threaded bonnet
- Solid bronze disc
- 200 CWP
- Max temp: 406° F
- Lead free option (NSF 61/NSF 372)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 2010 Annex F, ANSI 61-8 2010 Annex G
- ASME:
- ASME B16.18
- ASTM:
- ASTM B21, ASTM B584 C89836
- Collection:
- Model 101S-LF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 6-71/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-24/25 in
- MSS:
- MSS SP-139, MSS SP-80 Type 2
- Material:
- Bronze
- Material Type:
- B584-C89836
- Maximum Temperature:
- 100
- NSF:
- NSF 372, NSF 61-8 2010 Annex F, NSF 61-8 2010 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.2 lb