This product requires certification to purchase.
Duo 20 in. 5 Micron Sediment Cartridge with ScaleArmor™ and CTO Cartridge, 1 in. NPT, 3 Gauges & 2 Drain Kits
You last purchased this on
Atlas Filtri
DP BIG Duo 20 in. 5 Micron Sediment Cartridge with ScaleArmor™ and CTO Cartridge, 1 in. NPT, 3 Gauges & 2 Drain Kits
slide 1
You last purchased this on
Atlas Filtri
DP BIG Duo 20 in. 5 Micron Sediment Cartridge with ScaleArmor™ and CTO Cartridge, 1 in. NPT, 3 Gauges & 2 Drain Kits
- Fast #
- Part #AZC1802746
- Item #9820721
- Manufacturer Part #ZC1802746
5 out of 5 Customer Rating
X
Points
$607.10
Call for Pricing
Color Finish Name:
Blue
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Purchase history
Atlas Filtri
DP BIG
Duo 20 in. 5 Micron Sediment Cartridge with ScaleArmor™ and CTO Cartridge, 1 in. NPT, 3 Gauges & 2 Drain Kits
ZC1802746
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Whole Home Water Treatment System
- Point of Entry
- Scale Armor™ Technology-IAPMO Z601 approval
- 5 Micron Sediment/Scale rated for 15 GPG hard water for approximately 1 year
- Carbon Block 5 micron - Treats Chlorine, Taste and Odor
- Blue Duo Molded Head and Sumps
- 3 Gauges, 2 Drains, Bracket and Wrench included
- Includes pressure-relief feature with an O-ring seal
- Working pressure: Max 125 psi (8.6 bar);Temp :Min 39.2°F (4°C) - Max 176°F (80°C)
-
Requires Certification
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Carbon Block
- Collection:
- DP BIG
- Connection Size:
- 1
- Contaminant Removal:
- Odor, Chlorine, Sediment
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Fits Model:
- DP BIG
- Flow Rate:
- 15 gpm
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 113 Deg F
- Width:
- 20 in
Customers Also Bought
1–6 of 18 items
Part #ARA6000041
Item #7956502
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARA5777608
Item #7942209
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #NNSCWHC3
Item #9558753
3.9 out of 5 Customer Rating
Requires Certification
Points
$1,496.28
EACH
Part #AZC1802646
Item #10247940
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZA1802746
Item #8051761
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZC1800746
Item #9321848
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZC1700749
Item #10176590
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #NNSWHCW
Item #7500558
3.7 out of 5 Customer Rating
Requires Certification
Points
$466.41
EACH
Part #AZC111T618
Item #9633521
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARE4520CT5
Item #7942208
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZA1802654L
Item #10395508
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARE6075310
Item #9280075
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WBBS101
Item #9934235
5 out of 5 Customer Rating
Requires Certification
Points
$2,610.74
EACH
Part #NNSAIV10
Item #4529651
5 out of 5 Customer Rating
Requires Certification
Points
$1,185.35
EACH
Part #ARE2510CT5
Item #7956508
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WPWHIB20FF
Item #4272412
4.9 out of 5 Customer Rating
Requires Certification
Points
$156.38
EACH
Part #WPWMB20FFM5
Item #4272243
3.1 out of 5 Customer Rating
Requires Certification
Points
$45.30
EACH
Part #P152015
Item #1283829
4 out of 5 Customer Rating
Requires Certification
Points
$220.86
EACH
slide 1
You May Also Like
1–6 of 17 items
Part #AZC1800746
Item #9321848
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZC1802646
Item #10247940
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZC1700749
Item #10176590
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZA1802746
Item #8051761
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZA1802654L
Item #10395508
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARA6000041
Item #7956502
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARE6075310
Item #9280075
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARA5000020
Item #7956507
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARE2510CT5
Item #7956508
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARA5777526
Item #7956505
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARA5777608
Item #7942209
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZC111T618
Item #9633521
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ARE4520CT5
Item #7942208
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZC1381427
Item #9321850
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZC1381482
Item #9548855
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZC1381462
Item #10247599
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AZC1381447
Item #9280087
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing