This product requires certification to purchase.

Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT, 2 Gauges

You last purchased this on
 
Atlas Filtri

DP Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT, 2 Gauges

Brand image
You last purchased this on
 
Atlas Filtri

DP Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT, 2 Gauges

  • Fast #
  • Part #AZC1381447
  • Item #9280087
  • Manufacturer Part #ZC1381447
4.1 out of 5 Customer Rating

X Points
$151.02
Call for Pricing
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tankless Water Heater Filter
  • Scale Armor™ Technology-IAPMO Z601 approval
  • 5 Micron Sediment/Scale rated for 15 GPG hard water for approximately 1 year
  • Includes pressure-relief feature that includes an O-ring seal
  • 2 Gauges ,Bracket and Wrench included
  • Includes pressure-relief feature that includes an o-ring seal
  • Working pressure: Max 125 psi (8.6 bar
  • Min 39.2°F (4°C) - Max 176°F (80°C).
  • Suitable for cartridges with 4.5”OD.
  • Requires Certification

Documents


Specifications

Diameter:
2-1/2 in
Fits Model:
3P, DP
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
113



Customers Also Bought
1–6 of 18 items
Part #AZC1381482
Item #9548855
5 out of 5 Customer Rating
Requires Certification
Part #AZC1381427
Item #9321850
4.5 out of 5 Customer Rating
Requires Certification
Part #AZC1381462
Item #10247599
4.2 out of 5 Customer Rating
Requires Certification
Part #NGPWC510001AC001
Item #10039086
3.2 out of 5 Customer Rating
Requires Certification
Part #R3400RABF
Item #4155150
3.8 out of 5 Customer Rating
Requires Certification
Part #R3420RABF
Item #4155139
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #AZC1381462
Item #10247599
4.2 out of 5 Customer Rating
Requires Certification
Part #AZC1381427
Item #9321850
4.5 out of 5 Customer Rating
Requires Certification
Part #AZC1381482
Item #9548855
5 out of 5 Customer Rating
Requires Certification
Part #ARE4520CT5
Item #7942208
5 out of 5 Customer Rating
Requires Certification
Part #ARA5777608
Item #7942209
4 out of 5 Customer Rating
Requires Certification
Part #ARE2510CT5
Item #7956508
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing