5.5 cu. ft. Built-in and Freestanding Refrigerator in Stainless Steel
5.5 cu. ft. Built-in and Freestanding Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easily monitor and change the temperature with the sleek touch digital control panel
- Forced-air interior cooling circulates air more evenly throughout the unit helping to eliminate hot spots
- Includes three removable glass shelves and convenient door storage
- True key door lock prevents unauthorized access to the refrigerator's contents
- The stainless steel door and handle are both stylish and durable
- Cools to temperatures as low as 34 degrees Fahrenheit, allowing beverages to get as close to freezing as possible
- Right Hand Hinge
- For use in built-in or freestanding applications providing a variety of installation options
- Choose between blue, white, or amber LED interior lighting
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 5.66 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Handle Type:
- Towel Bar
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding, Undercounter
- Interior Light:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 65
- Minimum Temperature:
- 34
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 5.5 cu ft
- Refrigerator Type:
- Freezerless Refrigerators
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Weight:
- 95 lb
- Width:
- 23-13/16 in