1.6 cu. ft. Refrigerator in Black
1.6 cu. ft. Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This magnificent appliance by Danby can serve up 1.6 cu. ft. (45 L) of cooling area and also boasts a full-width freezer compartment for ice cubes. It features a built-in CanStor beverage dispenser and has plenty of room for two-liter bottles.
- Environmentally friendly R600a refrigerant
- Semi-automatic defrost
- Full-width freezer section
- 1 – 1/2 width removable wire shelf for maximum storage versatility
- Tall bottle storage – great for large soda bottles
- CanStor® beverage dispenser
- Mechanical thermostat
- Integrated door handle
- Reversible door hinge for left or right handed opening
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Dial
- Depth:
- 18-1/2 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Integrated
- Height:
- 19-3/4 in
- Installation Type:
- Flush Mount, Countertop
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Weight:
- 37.2 lb
- Width:
- 17-11/16 in