This product requires certification to purchase.

13-3/4 x 11-3/4 in. Stainless Steel Sink Grid

You last purchased this on
 
BLANCO

Liven 13-3/4 x 11-3/4 in. Stainless Steel Sink Grid

Brand image
You last purchased this on
 
BLANCO

Liven 13-3/4 x 11-3/4 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B516363
  • Item #3794645
  • Manufacturer Part #516363
5 out of 5 Customer Rating
Stainless Steel Sink Grid

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for BLANCO Liven Bar & Precis 50/50 Kitchen Sink
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Liven Bar, Precis
CARB OTC LEED Compliant:
Yes
Collection:
Liven
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-4/7 in
Drain Location:
Rear Center
GSA Approved:
No
Height:
1-4/7 in
Length:
12 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
12 in x 15 in x 1-4/7 in
Weight:
1.6 lb
Width:
15 in



Customers Also Bought
1–6 of 18 items
Part #B441090
Item #3794602
4.8 out of 5 Customer Rating
Requires Certification
Part #K8799-CP
Item #249264
3.6 out of 5 Customer Rating
Requires Certification
Part #K8801-VS
Item #2403108
3.5 out of 5 Customer Rating
Requires Certification
Part #B516320
Item #3794637
3.6 out of 5 Customer Rating
Requires Certification
Part #M7594SRS
Item #4381419
3.7 out of 5 Customer Rating
Requires Certification
Part #B516364
Item #3794646
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B235914
Item #9708008
5 out of 5 Customer Rating
Requires Certification
Part #B234771
Item #7288434
3.3 out of 5 Customer Rating
Requires Certification
Part #B237143
Item #7793582
5 out of 5 Customer Rating
Requires Certification
Part #B234691
Item #7288422
4 out of 5 Customer Rating
Requires Certification
Part #B231076
Item #4777561
4.4 out of 5 Customer Rating
Requires Certification
Part #B516366
Item #3794647
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing