This product requires certification to purchase.

4-Hole Deck Mount Bidet Faucet with Double Lever Handle in Matte Black

You last purchased this on
 
Brizo

Jason Wu 4-Hole Deck Mount Bidet Faucet with Double Lever Handle in Matte Black

  • Fast #
  • Part #D68475BL
  • Item #4435878
  • Manufacturer Part #68475-BL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Jason Wu 4-Hole Deck Mount Bidet Faucet with Double Lever Handle in Matte Black

  • Fast #
  • Part #D68475BL
  • Item #4435878
  • Manufacturer Part #68475-BL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4-hole Installation with vacuum breaker
  • Ceramic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A112.18.2, ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Jason Wu
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/4 in
Faucet Center Size:
5 in - 8 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Handle Material:
Brass
Handle Type:
Lever
Height:
6-19/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spray Type:
Vertical
Trim Only:
No
WaterSense Labeled:
No