This product requires certification to purchase.

Bidet Faucet in Luxe Gold

You last purchased this on
 
Brizo

Levoir™ Bidet Faucet in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Levoir™ Bidet Faucet in Luxe Gold

  • Fast #
  • Part #D68498GLLHP
  • Item #7664982
  • Manufacturer Part #68498-GLLHP
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Metal pop-up drain included
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI A112.18.1, ANSI A112.18.2
ASME:
ASME A112.18.1, ASME A112.18.2
Bidet Type:
Horizontal
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic
Collection:
Levoir™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
17-1/2 in
Faucet Center Size:
6 in - 8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Widespread
Handle Material:
Brass
Handle Type:
Lever
Height:
18-22/25 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Trim Only:
Yes
Width:
10-1/8 in



Customers Also Bought
1–6 of 18 items
Part #D87330GL
Item #7561822
4.8 out of 5 Customer Rating
Requires Certification
Part #DT75530GL
Item #7886604
3.6 out of 5 Customer Rating
Requires Certification
Part #D85730RB
Item #3910083
3.1 out of 5 Customer Rating
Requires Certification
Part #D81399PC25
Item #7958193
3.9 out of 5 Customer Rating
Requires Certification
Part #KTS10276-4-BN
Item #7170050
5 out of 5 Customer Rating
Requires Certification
Part #M6191
Item #4777710
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT70198GL
Item #7664860
4.4 out of 5 Customer Rating
Requires Certification
Part #DHL60P98GL
Item #7660808
5 out of 5 Customer Rating
Requires Certification
Part #D692498NK
Item #7660787
5 out of 5 Customer Rating
Requires Certification
Part #D694798GL
Item #7660856
5 out of 5 Customer Rating
Requires Certification
Part #D695098NK
Item #7660873
4.4 out of 5 Customer Rating
Requires Certification
Part #D691898GL
Item #7664859
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing