Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Luxe Steel® (Trim Only) (Handles Sold Separately)
Litze® Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Luxe Steel® (Trim Only) (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- 4-hole installation
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- 60" - 82" stretchable, finished metal hose
- Trim only, must order rough R64707 separately
- Must order handles separately
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 11-69/100 in
- Faucet Center Size:
- 9 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 2.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-19/50 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-11/16 in
- WaterSense Labeled:
- Yes