This product requires certification to purchase.

Single Handle Floor Mount Filler in Luxe Gold

You last purchased this on
 
Brizo

Invari® Single Handle Floor Mount Filler in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Invari® Single Handle Floor Mount Filler in Luxe Gold

  • Fast #
  • Part #DT70176GLLHP
  • Item #8111913
  • Manufacturer Part #T70176-GLLHP
3.1 out of 5 Customer Rating
Single Handle Floor Mount Filler (Handles Sold Separately)

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-hole floor mount installation
  • 60" - 82" stretchable, finished metal hose
  • 14.5 gpm @ 60 psi; 55.0 L/min @ 414 kPa with R70100
  • 12.0 gpm @ 60 psi; 45.0 L/min @ 414 kPa with R70100-WS
  • Tub drain not included
  • Indexing handshower holder
  • Auto resetting diverter
  • Single-function handshower: 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • WaterSense® labeled handshower
  • Hot and cold indicators
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Invari®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
13-1/2 in
Faucet Connection Size:
1/2 in
Faucet Height:
36-5/16 in
Faucet Type:
Floor Mount Tub Filler
Flow Rate:
1.75 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
No
Handle Material:
Brass
Height:
37 in
Hose Length:
60 in
IAPMO Listed:
No
Installation Type:
Floor Mount
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
34-1/4 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
10 in
Valve Type:
Disc Valve
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT60076GL
Item #8098427
5 out of 5 Customer Rating
Requires Certification
Part #DT75576GL
Item #8098379
5 out of 5 Customer Rating
Requires Certification
Part #D87476GL25
Item #8050884
4 out of 5 Customer Rating
Requires Certification
Part #D88776SL
Item #8051135
5 out of 5 Customer Rating
Requires Certification
Part #D65376LFGLLHP
Item #8098324
4.1 out of 5 Customer Rating
Requires Certification
Part #D88876GL
Item #8050749
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT70176PNLHP
Item #10071646
5 out of 5 Customer Rating
Requires Certification
Part #DT70476GLLHP
Item #8061791
5 out of 5 Customer Rating
Requires Certification
Part #DT70476PNLHP
Item #10071647
5 out of 5 Customer Rating
Requires Certification
Part #DT75P576PNLHP
Item #10071652
4.7 out of 5 Customer Rating
Requires Certification
Part #DT60076PN
Item #10071632
5 out of 5 Customer Rating
Requires Certification
Part #DT60P076PNLHP
Item #10071633
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing