This product requires certification to purchase.

Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)

You last purchased this on
 
Brizo

Litze® Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)

Brand image
You last purchased this on
 
Brizo

Litze® Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT75P535SLLHP
  • Item #8098436
  • Manufacturer Part #T75P535-SLLHP
5 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Steel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® universal integrated shower diverter rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • RP100160 extension kit extends rough installation up to 1 in. Must order appropriate finish to match trim
  • Must order handles separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection:
Universal
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
Number of Handles:
No Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-5/8 in



Customers Also Bought
1–6 of 18 items
Part #D85735SL
Item #8098254
3.3 out of 5 Customer Rating
Requires Certification
Part #D87435GL
Item #7211643
3.1 out of 5 Customer Rating
Requires Certification
Part #D692435SL
Item #8098312
4.8 out of 5 Customer Rating
Requires Certification
Part #K21056-0
Item #9816197
5 out of 5 Customer Rating
Requires Certification
Part #D695035GL
Item #7211913
3.1 out of 5 Customer Rating
Requires Certification
Part #KP24415CRCP
Item #3679863
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT75635GLLHP
Item #7211902
4.9 out of 5 Customer Rating
Requires Certification
Part #DT60835GLLHP
Item #7211833
4.2 out of 5 Customer Rating
Requires Certification
Part #DT66633GL
Item #7211940
3.1 out of 5 Customer Rating
Requires Certification
Part #DT60035GLLHP
Item #7211874
3.7 out of 5 Customer Rating
Requires Certification
Part #DHL7539PN
Item #9530127
3.4 out of 5 Customer Rating
Requires Certification
Part #DT75P635GLLHP
Item #7886526
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing