This product requires certification to purchase.

Pop-Up Drain in Chrome

You last purchased this on
 
Brizo

Pop-Up Drain in Chrome

Brand image
You last purchased this on
 
Brizo

Pop-Up Drain in Chrome

  • Fast #
  • Part #DRP81628PC
  • Item #7211393
  • Manufacturer Part #RP81628PC
5 out of 5 Customer Rating
Pop-Up Drain

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-1/8" diameter push button drain
  • With overflow holes-for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1-5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Overflow Included:
Yes
Strainer Diameter:
2-1/8 in
Tailpiece Length:
5-9/32 in
Tailpiece Style:
Straight



Customers Also Bought
1–6 of 18 items
Part #K27423-BL
Item #9751906
4.4 out of 5 Customer Rating
Requires Certification
Part #DRP93273
Item #7427112
3.1 out of 5 Customer Rating
Requires Certification
Part #M165006
Item #7203755
5 out of 5 Customer Rating
Requires Certification
Part #LD005UB
Item #7887649
4.6 out of 5 Customer Rating
Requires Certification
Part #DHX75P76GL
Item #8050990
4.8 out of 5 Customer Rating
Requires Certification
Part #M175084
Item #4887562
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP72414GL
Item #7212181
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP72411GL
Item #7211704
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP81627GL
Item #7211923
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP72413GL
Item #7211759
5 out of 5 Customer Rating
Requires Certification
Part #DRP81627SL
Item #7719970
4.7 out of 5 Customer Rating
Requires Certification
Part #DBT062415GL
Item #10071418
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing