This product requires certification to purchase.

*CVR* CCY 36 GAS CKTP 500 SER SS

You last purchased this on
 
BSH Home Appliances Corporation

500 *CVR* CCY 36 GAS CKTP 500 SER SS

Brand image
You last purchased this on
 
BSH Home Appliances Corporation

500 *CVR* CCY 36 GAS CKTP 500 SER SS

  • Fast #
  • Part #BNGM5659UC
  • Item #10334031
  • Manufacturer Part #NGM5659UC
4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Five high efficiency gas burners allow you to cook multiple dishes at once
  • The wide and thick burner design diffuses heat evenly and reduces hot spots - perfect for simmering delicate sauces or melting chocolate
  • Low profile cooking surface keeps spills contained and makes clean-up easier than ever
  • Makes it easy-to-slide pots and pans from burner to burner
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
41700
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Collection:
500
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21-1/4 in
Fuel Type:
Natural Gas
Height:
3-13/16 in
Ignition System:
Electric Ignition
Material:
Stainless Steel, Cast Iron
Number of Burners:
5
Power Source:
Electric
Smart Home Enabled:
No
Volts:
120V
Watts:
360 W
Width:
37 in



Customers Also Bought
1–6 of 18 items
Part #ZAK9428BS
Item #9277115
5 out of 5 Customer Rating
Requires Certification
Part #WEXTKIT18FS
Item #7216362
3.4 out of 5 Customer Rating
Requires Certification
Part #LGDLE3400W
Item #8329186
4.4 out of 5 Customer Rating
Requires Certification
Part #WWOED5030LZ
Item #10100664
3.3 out of 5 Customer Rating
Requires Certification
Part #WWDT730HAMZ
Item #9882698
5 out of 5 Customer Rating
Requires Certification
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing