23-7/8 in. Built-In Dishwasher in Stainless Steel
23-7/8 in. Built-In Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Keep your kitchen quiet during cleanup with a dishwasher sound level of just 59 dBA
- A heavy cycle provides extra cycle time and takes care of heavily soiled messes and hard-to-clean dishes
- Use the normal cycle for normal amounts of food soil to clean up leftover messes from your day-to-day meals
- Clean dishes fast with a quick wash cycle that thoroughly takes care of plates and glasses when you need them done in a hurry
- High temperature wash option raises the water temperature to help remove stubborn grease and food grime
- A heated dry option allows you to use a clean, dry dish straight from the dishwasher thanks to added heat for drying
- The triple filter wash system helps you skip the pre-rinse so you can spend less time scrubbing. How it works: A combination of three filters removes even tiny food particles from the wash water
- Cycle memory quickly start your dishwasher with one button it automatically remembers the last cycle you picked so it's stored and ready to go
- Holds up to 12 place settings including 12 dinner plates, salad plates, saucers, bowls, cups, glasses, knives, dinner forks, salad forks, small spoons and large spoons
- A float sensor inside the dishwasher will detect if too much water is in the tub and cut the power to the inlet fill valve to help prevent overfilling
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 59 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- No
- Handle Material:
- Plastic
- Handle Type:
- Height:
- 33-1/2 in
- NSF Certified:
- No
- Number of Cycles:
- 4
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-87/100 in