This product requires certification to purchase.

12 in. Jumbo Irrigation Control Valve Meter Box

You last purchased this on
 
Carson Industries

12 in. Jumbo Irrigation Control Valve Meter Box

Brand image
You last purchased this on
 
Carson Industries

12 in. Jumbo Irrigation Control Valve Meter Box

  • Fast #
  • Part #C00121003
  • Item #1580625
  • Manufacturer Part #00121003
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight design vertical and lateral strength in a lightweight material for ease of handling
  • Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
  • Easily modifiable easily modified in the field with 18V power tools
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Green
Depth:
12 in
Length:
19 in
Material:
Plastic
Material Type:
HDPE
Width:
15 in



Customers Also Bought
1–6 of 18 items
Part #C10151034
Item #1580624
5 out of 5 Customer Rating
Requires Certification
Part #C12201014
Item #1638759
3.6 out of 5 Customer Rating
Requires Certification
Part #C07081102
Item #4861111
4.9 out of 5 Customer Rating
Requires Certification
Part #C00111012
Item #4127450
5 out of 5 Customer Rating
Requires Certification
Part #Z310091
Item #118776
3.9 out of 5 Customer Rating
Requires Certification
Part #C10151088
Item #3109059
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C09101001
Item #1638723
3.7 out of 5 Customer Rating
Requires Certification
Part #C12201014
Item #1638759
3.6 out of 5 Customer Rating
Requires Certification
Part #C07081102
Item #4861111
4.9 out of 5 Customer Rating
Requires Certification
Part #C10151034
Item #1580624
5 out of 5 Customer Rating
Requires Certification
Part #C00111012
Item #4127450
5 out of 5 Customer Rating
Requires Certification
Part #C10151088
Item #3109059
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing