This product requires certification to purchase.

12 x 12 x 6 in. Riser in Black

You last purchased this on
 
NDS

12 x 12 x 6 in. Riser in Black

Brand image
You last purchased this on
 
NDS

12 x 12 x 6 in. Riser in Black

  • Fast #
  • Part #N1216
  • Item #1350175
  • Manufacturer Part #1216
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 0 Available in Indianapolis, IN - Available in 1 store nearby
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use with 12" x 12" Catch Basin Series. Stacks on top of 12" catch basins to add up to 6" to top of basin. Can be cut to size.
  • 6" Riser for 12" Catch Basin
  • Can be cut to size
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Name:
Black
Depth:
7-1/8 in
Height:
7-1/8 in
Length:
12-3/8 in
Material:
Plastic
Material Type:
Polystyrene
Product Type:
Riser
Shape:
Square
Weight:
2.75 lb
Width:
12-5/16 in



Customers Also Bought
1–6 of 18 items
Part #N2410
Item #1676141
5 out of 5 Customer Rating
Requires Certification
Part #N1200BLKIT
Item #4224946
4.8 out of 5 Customer Rating
Requires Certification
Part #N1245
Item #1242719
5 out of 5 Customer Rating
Requires Certification
Part #N1888
Item #248706
3.6 out of 5 Customer Rating
Requires Certification
Part #N1200
Item #131693
5 out of 5 Customer Rating
Requires Certification
Part #N1230
Item #136894
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N1888
Item #248706
3.6 out of 5 Customer Rating
Requires Certification
Part #N1200BLKIT
Item #4224946
4.8 out of 5 Customer Rating
Requires Certification
Part #N900
Item #496177
4.3 out of 5 Customer Rating
Requires Certification
Part #N1211
Item #131694
3.3 out of 5 Customer Rating
Requires Certification
Part #NDS1243
Item #131698
4.7 out of 5 Customer Rating
Requires Certification
Part #N1206
Item #171749
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing